Motion
SC6-60-1

FLEXCO
SC6-60-1

38375 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel (Rope) Material
Mi Item #02068485
MFR #SC6-60-1
Price$86.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC6-60-1

38375 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel (Rope) Material
Mi Item #02068485
MFR #SC6-60-1

Mfr description
SC6-60-1 HINGE PINS 38375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.68/each

Specifications

Dimensions

  • Weight
    1.44 lbs
  • Width
    60 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel (Rope)
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)