Motion
ACS6-36

FLEXCO
ACS6-36

39274 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068512
MFR #ACS6-36
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS6-36

39274 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068512
MFR #ACS6-36

Mfr description
ACS6-36/900-1 HINGE PINS 39274
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Weight
    1.10 lbs
  • Width
    36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)