Motion
ACS6-48

FLEXCO
ACS6-48

39276 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068514
MFR #ACS6-48
Price$136.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS6-48

39276 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068514
MFR #ACS6-48

Mfr description
ACS6-48-1 HINGE PINS 39276
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.10/each

Specifications

Dimensions

  • Weight
    1.40 lbs
  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)