Motion
ACS6-54-1

FLEXCO
ACS6-54-1

39277 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068515
MFR #ACS6-54-1
Your Price$183.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS6-54-1

39277 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068515
MFR #ACS6-54-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.38/each(List $210.89)

Overview

Mfr description
ACS6-54-1 HINGE PINS 39277

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Width
    54 in
  • Package Quantity
    1 Per Pack
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought