Motion
ACS6-54

FLEXCO
ACS6-54

39303 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068525
MFR #ACS6-54
Price$1,666.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS6-54

39303 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068525
MFR #ACS6-54

Mfr description
ACS6-54 HINGE PINS 39303
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,666.39/each

Specifications

Dimensions

  • Weight
    14.77 lbs
  • Width
    54 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    10 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)