Motion
550MAJ24SSC

FLEXCO
550MAJ24SSC

39577 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
Mi Item #02068534
MFR #550MAJ24SSC
Price$243.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550MAJ24SSC

39577 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
Mi Item #02068534
MFR #550MAJ24SSC

Mfr description
550MAJ24SSC FASTENERS 39577
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.80/each

Specifications

Dimensions

  • Weight
    4.30 lbs
  • Width
    24 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)