Motion
550MAJ42SSC

FLEXCO
550MAJ42SSC

39586 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #02068535
MFR #550MAJ42SSC
Price$449.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550MAJ42SSC

39586 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #02068535
MFR #550MAJ42SSC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$449.31/each

Specifications

Dimensions

  • Height
    2
  • Length
    45.25
  • Weight
    8.00 lbs, 7.7
  • Width
    3.5, 42 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Overview

Mfr description
550MAJ42SSC FASTENERS 39586

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought