Motion
SSC-60-1

FLEXCO
SSC-60-1

39812 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #02068540
MFR #SSC-60-1
Your Price$928.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC-60-1

39812 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #02068540
MFR #SSC-60-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$928.76/each(List $1,068.08)

Overview

Mfr description
SSC-60 HINGE PINS 39812

Specifications

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Width
    60 in
  • Package Quantity
    10 Per Pack
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text