Motion
375XJ60NC

FLEXCO
375XJ60NC

39997 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #02068544
MFR #375XJ60NC
Price$442.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ60NC

39997 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #02068544
MFR #375XJ60NC

Mfr description
375XJ60NC FASTENERS 39997
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.34/each

Specifications

Dimensions

  • Height
    2.52
  • Length
    64.5
  • Weight
    10.20 lbs, 8.71
  • Width
    3.38, 60 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)