Motion
SRAA-S

FLEXCO
SRAA-S

40468 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #02068547
MFR #SRAA-S
Price$249.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRAA-S

40468 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #02068547
MFR #SRAA-S

Mfr description
SRAA-S RIVETS 40468
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.02/each

Specifications

Dimensions

  • Weight
    2.05 lbs

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    430 Stainless Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)