Motion
SRAA

FLEXCO
SRAA

40508 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #02068553
MFR #SRAA
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRAA

40508 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #02068553
MFR #SRAA

Mfr description
SRAA RIVETS 40508
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.13/each

Specifications

Dimensions

  • Height
    1.75
  • Length
    4.7
  • Weight
    2.10 lbs, 1.805
  • Width
    6.35

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)