Motion
AC6-54

FLEXCO
AC6-54

40716 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #02068565
MFR #AC6-54
List Price$1,460.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-54

40716 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #02068565
MFR #AC6-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,460.03/each for your price

Overview

Mfr description
AC6-54 HINGE PINS 40716

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    54 in
  • Package Quantity
    10 Per Pack
  • Weight
    13.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text