Motion
BR-10E

FLEXCO
BR-10E

40753 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Copper Alloy Material
Mi Item #02068568
MFR #BR-10E
Price$779.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BR-10E

40753 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Copper Alloy Material
Mi Item #02068568
MFR #BR-10E

Mfr description
BR-10E FASTENERS 40753
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$779.57/each

Specifications

Dimensions

  • Weight
    7.94 lbs

Details

  • Accessory Type
    Rivet Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    35 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)