Motion
SRE-2M

FLEXCO
SRE-2M

41195 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #02068627
MFR #SRE-2M
Price$1,534.01/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRE-2M

41195 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #02068627
MFR #SRE-2M

Mfr description
SRE-2M RIVETS 41195
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,534.01/bc

Specifications

Dimensions

  • Weight
    23.10 lbs

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    2000 Per Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)