Motion
RAR5-SE-54/1350

FLEXCO
RAR5-SE-54/1350

41287 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #02068640
MFR #RAR5-SE-54/1350
Your Price$259.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR5-SE-54/1350

41287 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #02068640
MFR #RAR5-SE-54/1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.04/each(List $297.90)

Overview

Mfr description
RAR5-SE-54/1350 FASTENERS 41287

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Width
    54 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    8.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text