Motion
R5S-SE-30/750

FLEXCO
R5S-SE-30/750

41289 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #02068642
MFR #R5S-SE-30/750
Price$348.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5S-SE-30/750

41289 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #02068642
MFR #R5S-SE-30/750

Mfr description
R5S-SE-30/750 FASTENERS 41289
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.45/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    28
  • Weight
    3.90 lbs, 4
  • Width
    2.5, 30 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    316 Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)