Motion
R5S-SE-60/1500

FLEXCO
R5S-SE-60/1500

41294 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #02068644
MFR #R5S-SE-60/1500
Price$704.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5S-SE-60/1500

41294 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #02068644
MFR #R5S-SE-60/1500

Mfr description
R5S-SE-60/1500 FASTENERS 41294
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.86/each

Specifications

Dimensions

  • Weight
    8.05 lbs
  • Width
    60 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    316 Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)