Motion
R5S-SE-18/450

FLEXCO
R5S-SE-18/450

41326 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
MI ITEM #02068645
MFR #R5S-SE-18/450
Your Price$238.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5S-SE-18/450

41326 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
MI ITEM #02068645
MFR #R5S-SE-18/450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$238.62/each(List $274.42)

Overview

Mfr description
R5S-SE-18/450 FASTENERS 41326

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    316 Stainless Steel
  • Width
    18 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    2.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text