Motion
ACS-36

FLEXCO
ACS-36

41355 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068649
MFR #ACS-36
List Price$903.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS-36

41355 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068649
MFR #ACS-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$903.12/each for your price

Overview

Mfr description
ACS-36 HINGE PINS 41355

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Width
    36 in
  • Package Quantity
    10 Per Pack
  • Weight
    4.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text