Motion
ACS-48

FLEXCO
ACS-48

41357 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068651
MFR #ACS-48
Your Price$1,046.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS-48

41357 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #02068651
MFR #ACS-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,046.95/each(List $1,204.00)

Overview

Mfr description
ACS-48 HINGE PINS 41357

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Width
    48 in
  • Package Quantity
    10 Per Pack
  • Weight
    6.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text