Motion
ACS-42-1

FLEXCO
ACS-42-1

41382 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068657
MFR #ACS-42-1
Price$88.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS-42-1

41382 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068657
MFR #ACS-42-1

Mfr description
ACS-42-1 HINGE PINS 41382
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.99/each

Specifications

Dimensions

  • Weight
    9.60 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)