Motion
ACS-60-1

FLEXCO
ACS-60-1

41385 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068660
MFR #ACS-60-1
Price$114.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS-60-1

41385 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #02068660
MFR #ACS-60-1

Mfr description
ACS-60-1 HINGE PINS 41385
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.24/each

Specifications

Dimensions

  • Weight
    14.40 lbs
  • Width
    60 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)