Motion
ACS-72-1

FLEXCO
ACS-72-1

41388 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
Mi Item #02068661
MFR #ACS-72-1
Price$165.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ACS-72-1

41388 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
Mi Item #02068661
MFR #ACS-72-1

Mfr description
ACS-72-1 HINGE PINS 41388
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.53/each

Specifications

Dimensions

  • Height
    1.6
  • Length
    13.45
  • Weight
    1.05 lbs, 1.085
  • Width
    11.55, 72 in

Details

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)