Motion
R2-12/300

FLEXCO
R2-12/300

41613 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068684
MFR #R2-12/300
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2-12/300

41613 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068684
MFR #R2-12/300

Mfr description
R2-12/300 FASTENERS 41613
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Weight
    1.01 lbs
  • Width
    12 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)