Motion
R2-24/600

FLEXCO
R2-24/600

41615 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068685
MFR #R2-24/600
Price$36.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2-24/600

41615 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068685
MFR #R2-24/600

Mfr description
R2-24/600 FASTENERS 41615
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.22/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    22.5
  • Weight
    2.05 lbs, 1.765
  • Width
    2.8, 24 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)