Motion
R2-36/900

FLEXCO
R2-36/900

41617 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068686
MFR #R2-36/900
Price$60.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2-36/900

41617 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068686
MFR #R2-36/900

Mfr description
R2-36/900 FASTENERS 41617
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.83/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    34.25
  • Weight
    3.15 lbs, 2.57
  • Width
    2.7, 36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)