Motion
R2-42/1050

FLEXCO
R2-42/1050

41618 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068687
MFR #R2-42/1050
Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2-42/1050

41618 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #02068687
MFR #R2-42/1050

Mfr description
R2-42/1050 FASTENERS 41618
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.70/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    46.025
  • Weight
    3.65 lbs, 2.76
  • Width
    2.6, 42 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)