Motion
R2S-18/450

FLEXCO
R2S-18/450

41629 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
MI ITEM #02068692
MFR #R2S-18/450
Your Price$98.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2S-18/450

41629 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
MI ITEM #02068692
MFR #R2S-18/450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.83/each(List $111.93)

Overview

Mfr description
R2S-18/450 FASTENERS 41629

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    300 Stainless Steel
  • Width
    18 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text