Specifications
Dimensions
- Weight2.05 lbs
- Width24 in
Details
- Accessory TypeRivet Hinged Fastener Strip
- Material300 Stainless Steel
- Package Quantity2 Strips Per Pack
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)