Motion
R2S-30/750

FLEXCO
R2S-30/750

41631 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
MI ITEM #02068694
MFR #R2S-30/750
Price$127.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2S-30/750

41631 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
MI ITEM #02068694
MFR #R2S-30/750

Mfr description
R2S-30/750 FASTENERS 41631
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.88/each

Specifications

Dimensions

  • Weight
    2.46 lbs
  • Width
    30 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    300 Stainless Steel
  • Package Quantity
    2 Strips Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)