Motion
R2S-36/900

FLEXCO
R2S-36/900

41632 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
Mi Item #02068695
MFR #R2S-36/900
Price$223.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2S-36/900

41632 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
Mi Item #02068695
MFR #R2S-36/900

Mfr description
R2S-36/900 FASTENERS 41632
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.84/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    34.025
  • Weight
    2.90 lbs, 3.275
  • Width
    2.85, 36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    300 Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)