Motion
R2S-48/1200

FLEXCO
R2S-48/1200

41634 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
Mi Item #02068697
MFR #R2S-48/1200
Price$251.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2S-48/1200

41634 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 300 Stainless Steel Material
Mi Item #02068697
MFR #R2S-48/1200

Mfr description
R2S-48/1200 FASTENERS 41634
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.74/each

Specifications

Dimensions

  • Weight
    4.22 lbs
  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    300 Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)