Motion
RBP1S-M

FLEXCO
RBP1S-M

74559 Conveyor Belt Fastener System Accessories - Belt Positioner, Steel Material
Mi Item #02068881
MFR #RBP1S-M
Price$2,591.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RBP1S-M

74559 Conveyor Belt Fastener System Accessories - Belt Positioner, Steel Material
Mi Item #02068881
MFR #RBP1S-M

Mfr description
RBP1S-M SR POSITIONER M 74559
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.28/each

Specifications

Dimensions

  • Belt Thickness Range
    18 to 24 in

Details

  • Accessory Type
    Belt Positioner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)