Motion
APF150W-100

FLEXCO
APF150W-100

80012 Conveyor Belt Fastener System Accessories - Non-Metallic Fastener Rivet, Nylon Material
Mi Item #02068894
MFR #APF150W-100
Price$256.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
APF150W-100

80012 Conveyor Belt Fastener System Accessories - Non-Metallic Fastener Rivet, Nylon Material
Mi Item #02068894
MFR #APF150W-100

Mfr description
APF150W-100 FASTENERS 80012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.03/each

Specifications

Dimensions

  • Weight
    10.80 lbs
  • Width
    48 in

Details

  • Accessory Type
    Non-Metallic Fastener Rivet
  • Includes
    Hinge Pin
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)