Motion
APF100B-500

FLEXCO
APF100B-500

80021 Conveyor Belt Fastener System Accessories - Non-Metallic Bulk Fastener, Nylon Material
Mi Item #02068903
MFR #APF100B-500
Price$1,284.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
APF100B-500

80021 Conveyor Belt Fastener System Accessories - Non-Metallic Bulk Fastener, Nylon Material
Mi Item #02068903
MFR #APF100B-500

Mfr description
APF100B-500 FASTENERS 80021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.24/each

Specifications

Dimensions

  • Weight
    2.11 lbs

Details

  • Accessory Type
    Non-Metallic Bulk Fastener
  • Material
    Nylon
  • Package Quantity
    500 Per Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)