Motion
CVGBNE-300

FLEXCO
CVGBNE-300

99297 Conveyor Belt Fastener System Accessories - Belt Guide, Neoprene Material, 300 ft Length
MI ITEM #02068980
MFR #CVGBNE-300
Your Price$3,627.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
CVGBNE-300

99297 Conveyor Belt Fastener System Accessories - Belt Guide, Neoprene Material, 300 ft Length
MI ITEM #02068980
MFR #CVGBNE-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,627.81/each(List $4,353.38)

Overview

Mfr description
CVGBNE-300 V GUIDE 99297

Specifications

  • Accessory Type
    Belt Guide
  • Material
    Neoprene
  • Minimum Pulley Diameter
    8 in
  • Length
    300 ft
  • Package Quantity
    1 Per Carton
  • Weight
    75.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text