Motion
L1-1/2-BS

FLEXCO
L1-1/2-BS

99509 Conveyor Belt Fastener System Accessories - Mechanical Cleat, 302 Stainless Steel (Fastener) Material
MI ITEM #02069035
MFR #L1-1/2-BS
Your Price$1,384.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
L1-1/2-BS

99509 Conveyor Belt Fastener System Accessories - Mechanical Cleat, 302 Stainless Steel (Fastener) Material
MI ITEM #02069035
MFR #L1-1/2-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,384.03/each(List $1,591.64)

Overview

Mfr description
L1-1/2-BS CLEATS 99509

Specifications

  • Accessory Type
    Mechanical Cleat
  • Material
    302 Stainless Steel (Fastener)
  • Weight
    11.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text