Motion
0330 R 040 AM

HYDAC CORP
0330 R 040 AM

Hydraulic Return Filter Element - Return, Cartridge, Aquamicron® Superabsorber, 40 micron, 3.4 gpm Max Flow
Mi Item #02069141
MFR #0330 R 040 AM
Price$286.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 040 AM

Hydraulic Return Filter Element - Return, Cartridge, Aquamicron® Superabsorber, 40 micron, 3.4 gpm Max Flow
Mi Item #02069141
MFR #0330 R 040 AM

Mfr description
0330 R 040 AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.28/each

Specifications

Dimensions

  • Element Size
    0330
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    7.7000 in,195 mm
  • Outside Diameter
    3.7000 in,93.98 mm

Details

  • Beta Rating
    ≥100
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Aquamicron
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    3.4 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    40 micron
  • Minimum Temperature
    32 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Aquamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)