Motion
RSK26
Mi Item #02069144
MFR #RSK26
Price$165.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02069144
MFR #RSK26

Mfr description
RSK26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.62/each

Specifications

Dimensions

  • Overall Length
    5.3125 in, 134.93 mm

Details

  • Body Material
    316 Stainless Steel
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)