Motion
44083

MARKAL
44083

TAPE SLCT 1/2X600
Mi Item #02069209
MFR #44083
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44083

TAPE SLCT 1/2X600
Mi Item #02069209
MFR #44083

Mfr description
44083 1/2"X600" 4 MIL PTFE THREAD TAPE
  • Pressure: to 10,000 PSI (690 BAR)
  • Sealing temperature: -450°F to 500°F (-268°C to 260°C)
  • 3 mils thick and made with PTFE for greater sealing power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • Height
    0.75 in, 0.8
  • Length
    2.1, 2.25 in
  • Thickness
    0.1 mm
  • Weight
    0.055 lbs, 0.03
  • Width
    2.15, 2.25 in

Details

  • Application
    Pipe Sealing
  • Case Pack Height
    4.5 in
  • Case Pack Length
    4.625 in
  • Case Pack Width
    2.25 in
  • Color
    White
  • Harmonization Code
    3920990000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)