1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MSQB10A-A93
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 10 Body Size
MI ITEM #
02069222
MFR #
MSQB10A-A93
Price
$448.50
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA MSQB10A-A93
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MSQB10A-A93
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 10 Body Size
MI ITEM #
02069222
MFR #
MSQB10A-A93
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$448.50
/each
Qty
Add to Cart
Specifications
Dimensions
Body Size
10
Details
Actuator Type
Rotary
Angle of Rotation
190 °
Cushion Type
Rubber
Mount Type
Basic
Operating Pressure Range
0.1 to 1 MPa
Overview
Mfr description
MSQB10A-A93 CYL, ROTARY TABLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought