Motion
677011
Herc-Alloy® Alloy Chain - 9/32 in, Grade 80, 3500 lbs Capacity, 0.281 in Link Dia., 500 ft
MI ITEM #02069367
MFR #677011
Price$3,392.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Chain - 9/32 in, Grade 80, 3500 lbs Capacity, 0.281 in Link Dia., 500 ft
MI ITEM #02069367
MFR #677011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,392.06/each

Specifications

Dimensions

  • Inside Link Length  
    0.883 in
  • Inside Link Width  
    0.395 in
  • Link Diameter  
    0.281 in
  • Overall Length
    500 ft
  • Trade Size
    9/32 in

Details

  • Chain Grade
    Grade 80
  • Chain Type
    Alloy
  • Description Keyword
    Grade 80
  • Links Per Foot Or Meter
    13.6/ft
  • Standards Met
    ASME B30.9, OSHA 1910.184
  • UPC_NO
    043927202546
  • Working Load Capacity
    3500 lbs

Overview

Mfr description
677011 CHAIN GR-80 9/32" 500' DRUM
  • Only offered by Columbus McKinnon and made in America
  • Design factor 4:1 Herc-Alloy 800
  • A higher strength heat treated alloy steel chain primarily used as a sling component for overhead lifting
  • Can be used in rigging and tie down applications where a lighter weight, higher strength chain is desirable
  • Recommended for overhead lifting by NACM, ASME and OSHA Herc-Alloy 1000
  • Made of superior triple alloy steel that provides the best strength-to-weight performance in the industry
  • Meets ASTM A973 and NACM standards
  • 25% higher working load limit when compared to Grade 80
  • Environmentally friendly black coating for distinct appearance and ease of identification
  • Certification included with every drum
  • 100% proof tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought