Motion
3FFV38-38SAE F

FASTER
3FFV38-38SAE F

Hydraulic Socket - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #02069390
MFR #3FFV38-38SAE F
List Price$165.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFV38-38SAE F

Hydraulic Socket - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #02069390
MFR #3FFV38-38SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.26/each for your price

Overview

Mfr description
3FFV38-38-SAE-F

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    9/16 – 18 SAE
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4350 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    44.91 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 7241-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text