Motion
3814-2RS
Angular Contact Bearing - 70 mm Bore, 90 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02069406
MFR #3814-2RS
Your Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 90 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02069406
MFR #3814-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.85/each(List $426.10)

Overview

Mfr description
3814-2RS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    19200 N
  • Radial Static Load Capacity
    23800 N
  • Operating Temperature Range
    Maximum of +110 °C
  • Cage Material
    Steel
  • Max Rpm
    3400 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.6 mm
  • Series
    3800
  • Weight
    0.5 lbs
  • UPC_NO
    4012802126082
  • Description
    3814-2RS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text