Motion
RNA6901UU
RNA6901UU
Mi Item #02069469
MFR #RNA6901UU
Price$112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6901UU
Mi Item #02069469
MFR #RNA6901UU

Mfr description
RNA 6901 UU BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.92/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    22 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The RNA6901UU Machined Type Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 22 mm overall width, and a 2-seal closure design, making it ideal for protected applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    20400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)