Motion
1640330000

MCGILL
1640330000

MCFD 40 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
Mi Item #02069471
MFR #1640330000
Price$499.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1640330000

MCFD 40 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
Mi Item #02069471
MFR #1640330000

Mfr description
MCFD 40 CAM FOLLOWER
  • Metric heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Slot hole Metallic shield sealing Jam nuts and lube fitting included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.14/each

Specifications

Dimensions

  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Size
    M18x1.5
  • Weight
    0.68 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFD 40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166022044
  • Max Rpm
    5500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4047 lbf
  • Radial Static Load Capacity
    4946 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCFD)
  • Stud Type
    MCFD - Stud
  • UPC_NO
    726166022044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)