Overview
Mfr description
MTE-2250-AMACN
Specifications
- Motor FamilyServo
- Motor TypeM2200
- Base RPM3500 rpm
- Enclosure TypeTENV (Totally Enclosed Non-Ventelated)
- Insulation ClassH
- Feedback TypeEncoder 500 Line
- Operating Temperature RangeMaximum of +155 °C
- Flange Mounting TypeB14 Flange
- Standards MetISO 9001:2000
- Weight6.00 lbs
- Mounting TypeB14 Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data