1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIAMOND CHAIN COMPANY
DMD-60S-1R-100FT
Hoist Chain - Carbon Steel Material, 100 ft Length
MI ITEM #
02069772
MFR #
DMD-60S-1R-100FT
Price
$45.27
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Chain
DIAMOND CHAIN COMPANY DMD-60S-1R-100FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIAMOND CHAIN COMPANY
DMD-60S-1R-100FT
Hoist Chain - Carbon Steel Material, 100 ft Length
MI ITEM #
02069772
MFR #
DMD-60S-1R-100FT
Mfr description
DMD-60S-1R-100FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.27
/ft
Add to Cart
Specifications
Dimensions
Overall Length
100 ft
Weight
0.98 lbs
Details
Material
Carbon Steel
Material Specification
Steel
Standards Met
ASME/ANSI B29.24
UPC_NO
716647283330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items