Motion
NK1A5905A

NTN
NK1A5905A

Needle Roller Bearing - 25.000 mm Bore, 42.000 mm OD
MI ITEM #02069852
MFR #NK1A5905A
List Price$189.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1A5905A

Needle Roller Bearing - 25.000 mm Bore, 42.000 mm OD
MI ITEM #02069852
MFR #NK1A5905A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.65/each for your price

Overview

Mfr description
NK1A5905A NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    3900 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Manufacturer Upc Number
    4547359126877
  • UPC_NO
    4547359126877
  • Country of Origin
    JP
  • Weight
    0.287 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text