Motion
CL42154-2M
FSO Clutch less seals, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
Mi Item #02070081
MFR #CL42154-2M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FSO Clutch less seals, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
Mi Item #02070081
MFR #CL42154-2M

Mfr description
CL42154-2M FS0500 CLUTCH 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    107.95 mm
  • Overall Length
    88.9 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2500 rpm
  • Torque Capacity
    1175 ft-lbs
  • UPC_NO
    786582308955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)